Thermometers: Type - High Temperature Infrared Thermometer; Distance - Spot Diameter - 8 to 1; Temperature Range deg C - -30 to 371 deg C; Temperature Range deg F - -22 to 700 deg F; Emissivity - Fixed; Sighting - Laser; Recording - MAX/MIN; Batteries - (1) 9V; Accessories - Battery; Additional Information - Size: 5.2x3.8x1.4 in. (132x97x36mm)
Additional Info: Size: 5.2x3.8x1.4 in. (132x97x36mm)