Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
SOUTHWIRE #31040S

Infrared Thermometer, 20 to 1 Dia Spot, -50 to 815 deg C, Adjustable Emissivity, Hi-Lo Alarm

SKU # 03288692047
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Temperature Infrared Thermometer
Distance - Spot Diameter: 20 to 1
Temperature Range deg C: -50° to +815°C
Temperature Range deg F: -58 to 1500 deg F
Emissivity: Adjustable
Sighting: Dual Point Laser
Alarm - Style: Hi-Lo
Batteries: (1) 9V
Accessories: Battery

Thermometers: Type - High Temperature Infrared Thermometer; Distance - Spot Diameter - 20 to 1; Temperature Range deg C - -50 to 815 deg C; Temperature Range deg F - -58 to 1500 deg F; Emissivity - Adjustable; Sighting - Dual Point Laser; Alarm - Style - Hi-Lo; Batteries - (1) 9V; Accessories - Battery; Additional Information - Size: 5.8x4.1x1.7 in. (147x104x43mm)

Additional Info: Size: 5.8x4.1x1.7 in. (147x104x43mm)