Menu Search
Thermostat Accessories Thermostat Guard, Clear Plastic Cover, 89 mm H x 162 mm W x 79 mm D Inside
EMERSON #F29-0143

Thermostat Guard, Clear Plastic Cover, 89 mm H x 162 mm W x 79 mm D Inside

SKU # 62334995003
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Guard Type: Thermostat
Material: Clear Plastic
Size: 89 x 162 x 79mm

Thermostat Guards-Covers: Guard Type - Thermostat; Cover Material - Clear Plastic; HxWxD - inside - 89 x 162 x 79mm