Menu Search
WIRE-LOW VOLTAGE THERMOST #LVT-18/10SOL-PVC-75

Thermostat Wire, 18 AWG, 10C, Sol Bare Cu Conductor, 30V, PVC, 0.360 in. Dia

SKU # 62009108001
RoHS Compliant
Type: Thermostat Wire
Conductor Size: 18 AWG
Conductor Count: 10C
Conductor Material: Sol Bare Copper
Rating: LVT
Insulation: PVC
Voltage: 30V
Jacket Material: PVC
Jacket Color: Brown
Outside Diameter: 0.36 in. (9.14mm)
Temperature Rating: 60°C
Package Length: 75m
Package Type: Reel