Menu Search
WIRE-LOW VOLTAGE THERMOST #LVT-18/8SOL-PVC-150

Thermostat Wire, 18 AWG, 8C, Copper Conductor, 30V, PVC JAcket, 0.304 in. OD

SKU # 62009111634
Type: Thermostat Wire
Conductor Size: 18 AWG
Conductor Count: 8C
Conductor Material: Copper
Rating: LVT FT4
Insulation: PVC
Voltage: 30V
Jacket Material: PVC
Jacket Color: Brown
Outside Diameter: 0.304 in. (7.75mm)
Temperature Rating: 60°C
Package Length: 150m
Package Type: Reel

Thermostat Wire: Type - Thermostat Wire; Conductor Size - 18 AWG; Conductor Count - 8C; Conductor Material - Copper; Rating - LVT FT4; Insulation - PVC; Voltage - 30V; Jacket Material - PVC; Jacket Color - Brown; OD - 0.304 in. (7.75mm); Temperature Rating - 60deg C; Package Length - 150 m; Package Type - Reel