Menu Search
WIRE-LOW VOLTAGE THERMOST #LVT-18/2SOL

Thermostat Wire 2C 18 AWG PVC

SKU # 62009111545
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermostat Wire
Conductor Size: 18 AWG
Conductor Count: 2C
Conductor Material: Sol Bare Copper
Rating: LVT FT4
Insulation: PVC
Voltage: 30V
Jacket Material: PVC
Jacket Color: Brown
Outside Diameter: 0.13 x 0.2 in. (3.34 x 5.28mm)
Temperature Rating: 60°C
Package Length: 150 m
Package Type: Reel

Thermostat Wire: Type - Thermostat Wire; Conductor Size - 18 AWG; Conductor Count - 2C; Conductor Material - Sol Bare Cu; Rating - LVT FT4; Insulation - PVC; Voltage - 30V; Jacket Material - PVC; Jacket Color - Brown; OD - 0.130 x 0.200" (3.34 x 5.28mm); Temperature Rating - 60deg C; Package Length - 150 m; Package Type - Reel