You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WIRE-LOW VOLTAGE THERMOST #LVT-18/5SOL

Thermostat Wire 5C 18 AWG PVC

SKU # 62009111600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermostat Wire
Conductor Size: 18 AWG
Conductor Count: 5C
Conductor Material: Sol Bare Copper
Rating: LVT FT4
Insulation: PVC
Voltage: 30V
Jacket Material: PVC
Jacket Color: Brown
Outside Diameter: 0.265 in. (6.73mm)
Temperature Rating: 60°C
Package Length: 75m
Package Type: Reel

Thermostat Wire: Type - Thermostat Wire; Conductor Size - 18 AWG; Conductor Count - 5C; Conductor Material - Sol Bare Cu; Rating - LVT FT4; Insulation - PVC; Voltage - 30V; Jacket Material - PVC; Jacket Color - Brown; OD - 0.265" (6.73mm); Temperature Rating - 60deg C; Package Length - 75 m; Package Type - Reel