Menu Search
3M #E4X-25325

Mechanical Thermostat, 125/250/480VAC, 22A

SKU # 05114105871
Type: Adjustable Control Thermostat
Application: Heat Tracing Systems
Voltage: 125/250/480V AC
Amps: 22A
Switch: SPDT

Additional Info: Bulb Material: Stainless Steel, Capillary Material: Stainless Steel, Bulb Dimensions: 1/4 x 8-1/4 in. (6.4 x 210 mm)