Menu Search
3M #E725325

Mechanical Thermostat, 125/250/480VAC, 22A

SKU # 05114192010
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Adjustable Control Thermostat
Application: Heat Tracing Systems
Voltage: 125/250/480V AC
Amps: 22A
Switch: SPDT

Additional Info: Bulb Material: Stainless Steel, Capillary Material: Stainless Steel, Bulb Dimensions: 1/4 x 8-1/4 in. (6.4 x 210 mm)