Menu Search
3M #R3C-0120-DP

Thermostat

SKU # 05114105348
Type: Weatherproof Thermostat
Application: Indoor/Outdoor
Cover Finish: Aluminum, Natural
Voltage: 240V
Amps: 25A
Temperature Range: 32° to 248°F (0° to 120°C)