Menu Search
AUBE TECHNOLOGIES #TH106/U

Line Voltage Electronic Wall Thermostat, Designer, Square

SKU # 77526431061 Manufacturer Series: TH106
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Line Voltage Electronic Wall Thermostat
Cover Type: Designer, Square
Cover Finish: White
Voltage: 120/240V AC
Amps: 16.7A
Switch: SPST
Scale: Celsius or Fahrenheit
Temperature Range: 40° to 85°F (5° to 30°C)

Additional Info: Programmable: 7day, 4 Time Periods/Day, 2 Temp Settings. 2-Wire Connection. Battery Free Backup