Menu Search
AUBE TECHNOLOGIES #TH106/U

Thermostat, 40° to 86°F (5° to 30°C), 120, 240 VAC, 2 A

SKU # 77526431060 Manufacturer Series: TH106
Type: Low Voltage Electric Heat Thermostat
Application: Electric Heating, Baseboard Heater, Radiant Ceiling, Convector or Fan Forced Heater
Cover Type: Designer, Square
Wiring: Hardwired
Cover Finish: White
Voltage: 120, 240 VAC
Amps: 2A
Switch: SPST
Scale: Fahrenheit/Celsius
Temperature Range: 40° to 86°F (5° to 30°C)
Color: White
Display: Backlit
Programmable: 7 Day Programmable

This high capacity TRIAC thermostat combines unbeatable accuracy and silent operation.