Menu Search
AUBE TECHNOLOGIES #TH135-01-B/U

Thermostat, 40° to 85°F, 24 VAC/DC, 5 A, Fahrenheit/Celsius

SKU # 77526413528
Type: Thermostat
Cover Type: Designer, Square
Cover Finish: White
Voltage: 24V AC/DC
Amps: 5A
Scale: Fahrenheit/Celsius
Temperature Range: 40° to 85°F
Color: White
Display: LCD
Programmable: Non-Programmable