Menu Search
BROAN #1T22

Line Voltage Wall Thermostat, Rectangular

SKU # 05532101002 Manufacturer Series: IT
Type: Line Voltage Wall Thermostat
Cover Type: Rectangular
Cover Finish: Beige
Voltage: 120/240V AC
Amps: 22A
Switch: SPST
Scale: Celsius
Temperature Range: 10° to 30°C