Menu Search
BROAN #1T22W

Thermostat, 1P, 120-240VAC, 22A, 10 to 30 deg C, Celsius Scale

SKU # 05532101003
Type: Thermostat
Application: Heat Tracing Systems
Poles: 1P
Voltage: 120-240V AC
Amps: 22A
Switch: SPST
Scale: Celsius
Temperature Range: 10° to 30°C
Color: White

Additional Info: Easy-To-Turn Knurled Control Knob