Menu Search
EASYHEAT #FG

WarmTile Non Programmable Thermostat, 120/240VAC 50/60Hz, 15A, 16 to 40 deg C, Celsius or Fahrenheit Scale

SKU # 01362716585
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Line Voltage Non Programmable Thermostat
Application: Floor Warming Systems
Voltage: 120/240V AC 50/60Hz
Amps: 15A
Scale: Celsius or Fahrenheit
Temperature Range: 60° to 104°F (16° to 40°C)

Additional Info: GFCI: Class A (5mA Trip Level), Dimensions: 4.40 in. H x 2.75 in. W x 1.81 in. D, Includes: Thermostat, (2) 6-32 X 1 in. Screws, 3m (10 ft) Sensor/Wire Assembly, 4x Wire Connectors, Installation Instructions