Menu Search
HAMMOND MANUFACTURING #SKT011409NC-C

Line Voltage Electronic Wall Thermostat, Rectangular

SKU # 62398056781 Manufacturer Series: SKT
Type: Line Voltage Electronic Wall Thermostat
Cover Type: Rectangular
Cover Finish: Red
Voltage: 120/240V AC
Amps: 15/10A
Switch: SPST
Scale: Celsius
Temperature Range: -1° to +60°C

Additional Info: Contact: NC