Menu Search
HONEYWELL #T631A1162/U

Agriculture Temperature Controller, Provide Line Voltage Control of Heating, Cooling and Ventilating Systems in Farm Buildings or Storage Areas

SKU # 08526708953
Type: Agriculture Temperature Controller
Application: Provide Line Voltage Control of Heating, Cooling and Ventilating Systems in Farm Buildings or Storage Areas
Voltage: 24/120/240V AC
Switch: SPDT
Scale: Fahrenheit
Temperature Range: 35° to 100°F (2° to 38°C)
Color: Red
Operation: Single Output