Thermostats: Type - Electronic Remote Temperature Controller; Application - On/Off or Analog Controller for Applications Where Electronic Accuracy and Remote Sensing of Temperature is Required; Voltage - 24/120/240VAC; Switch - SPDT; Scale - Celsius or Fahrenheit; Temperature Range - -40 to 248 deg F (-40 to 120 deg C); Operation - Single Output, Single Set-point; Additional Information - Operating Temperature: -40 to 140 deg F (-40 to 52 deg C)
Additional Info: Operating Temperature: -40 to 140 deg F (-40 to 52 deg C)