You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HONEYWELL #T6051A1057/U

Line Voltage Heating/Cooling Wall Thermostat, Rectangular

SKU # 08526708923 Manufacturer Series: T6051
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Line Voltage Heating/Cooling Wall Thermostat
Cover Type: Rectangular
Cover Finish: Tan
Voltage: 120/240/277V AC
Amps: 22/22/19A
Switch: SPDT
Scale: Celsius
Temperature Range: 10° to 27°C

Additional Info: Heavy Duty Thermostat. FLA Rating: 16A/120VAC, 8A/240VAC