Menu Search

HONEYWELL #T6051A1057

Line Voltage Heating/Cooling Wall Thermostat, Rectangular

SKU: 62405120033
Manufacturer Series: T6051
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Line Voltage Heating/Cooling Wall Thermostat
Cover Type: Rectangular
Cover Finish: Tan
Voltage: 120/240/277V AC
Amps: 22/22/19A
Switch: SPDT
Scale: Celsius
Temperature Range: 10° to 27°C
Description
Thermostats: Type - Line Voltage Heating/Cooling Wall Thermostat; Cover Type - Rectangular; Cover Finish - Tan; Voltage - 120/240/277VAC; Amps - 22/22/19A; Switch - SPDT; Scale - Celsius; Temperature Range - 10-27 degC; Additional Information - Heavy Duty Thermostat. FLA Rating: 16A/120VAC, 8A/240VAC; Manufacturer Series - T6051
Additional Info: Heavy Duty Thermostat. FLA Rating: 16A/120VAC, 8A/240VAC