Menu Search
HONEYWELL #T410A1021/U

Line Voltage Wall Thermostat, Euro, Rectangular

SKU # 08526712906 Manufacturer Series: T410
Type: Line Voltage Wall Thermostat
Cover Type: Euro, Rectangular
Cover Finish: White
Voltage: 120/240/277V AC
Amps: 22/22/19A
Switch: SPST
Scale: Celsius
Temperature Range: 5° to 27°C