Menu Search
HONEYWELL #T4398A1005/U

Line Voltage Wall Thermostat, Euro, Rectangular

SKU # 08526712915 Manufacturer Series: T4398
Type: Line Voltage Wall Thermostat
Cover Type: Euro, Rectangular
Cover Finish: White
Voltage: 120/240/277V AC
Amps: 22/22/19A
Switch: SPST
Scale: Celsius
Temperature Range: 10° to 25°C

Additional Info: Thermometer, Range Stops, Locking Cover