Menu Search
HONEYWELL #T4398B1003/U

Line Voltage Wall Thermostat, Euro, Rectangular

SKU # 08526712918 Manufacturer Series: T4398
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Line Voltage Wall Thermostat
Cover Type: Euro, Rectangular
Cover Finish: White
Voltage: 120/240/277V AC
Amps: 22/22/19A
Switch: DPST
Scale: Celsius
Temperature Range: 10° to 25°C

Additional Info: Thermometer, Range Stops, Locking Cover