Menu Search
HONEYWELL #T498A1786

Line Voltage Wall Thermostat, Traditional, Rectangular

SKU # 62405199008 Manufacturer Series: T498
Type: Line Voltage Wall Thermostat
Cover Type: Traditional, Rectangular
Cover Finish: Beige
Voltage: 120/240/277V AC
Amps: 22/22/19A
Switch: SPST
Scale: Celsius
Temperature Range: 5° to 27°C