Menu Search
HONEYWELL #T498B1678/U

Line Voltage Wall Thermostat, Traditional, Rectangular

SKU # 08526712935 Manufacturer Series: T498
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Line Voltage Wall Thermostat
Cover Type: Traditional, Rectangular
Cover Finish: White
Voltage: 120/240/277V AC
Amps: 22/22/19A
Switch: DPST
Scale: Celsius
Temperature Range: 5° to 27°C