Menu Search
HONEYWELL #T822K1026/U

Low Voltage Wall Thermostat, Vented

SKU # 08526727133
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage Wall Thermostat
Cover Type: Vented
Voltage: 20-30V AC
Switch: SPST
Scale: Celsius
Temperature Range: 44° to 89°F (7° to 32°C)
Color: Premier White

Thermostats: Type - Low Voltage Wall Thermostat; Cover Type - Vented; Voltage - 20-30VAC; Switch - SPST; Scale - Celsius ; Temperature Range - 44 to 89 deg F (7 to 32 deg C); Color - Premier White