Menu Search
HONEYWELL #T87K1015/U

Thermostat, Electronic, Premier White

SKU # 08526726360
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Thermostat
Voltage: 20-30V AC
Amps: 1A
Scale: Celsius
Temperature Range: 41° to 86°F (5° to 30°C)
Color: Premier White

Additional Info: Manual Operation