Menu Search
LUTRON #L-HWLV2-WIFI

Wireless Thermostat, 32 to 120 deg F, 24VAC

SKU # 78427615273
Type: Outdoor Wireless Thermostat
Application: For Residential and Commercial Purpose
Wiring: 3-Heat/2-Cool Stage
Voltage: 24V AC
Temperature Range: 32 to 120 deg F
Display: Backlight 2.35 VA

LUL L-HWLV2-WIFI THERMOSTAT