Menu Search
NVENT NUHEAT #HOME

Home Thermostat, Electronic, Programmable

SKU # 62071300172
Type: Electronic Programmable Thermostat
Application: Universal Floor Heating
Voltage: 120/240V AC 50/60Hz
Amps: 15A
Scale: Fahrenheit
Temperature Range: 0° to 82°F
Color: White

Thermostats: Type - Electronic Programmable Thermostat; Application - Universal Floor Heating; Voltage - 120/240VAC 50/60Hz; Amps - 15A; Scale - Fahrenheit; Temperature Range - 0 to 82 deg F; Color - White; Additional Information - GFCI: Class A (5mA Trip Level), Power: 1800W at 120VAC, 3600W at 2400VAC; Manufacturer Series - Home

Additional Info: GFCI: Class A (5mA Trip Level), Power: 1800W at 120VAC, 3600W at 2400VAC