Thermostats: Type - Electronic Programmable Thermostat; Application - WiFi-Enabled Floor Heating; Voltage - 120/240VAC 50/60Hz; Amps - 15A; Scale - Fahrenheit; Temperature Range - 0 to 82 deg F; Color - White; Additional Information - GFCI: Class A (5mA Trip Level), Power: 1800W at 120VAC, 3600W at 2400VAC; Manufacturer Series - Signature
Additional Info: GFCI: Class A (5mA Trip Level), Power: 1800W at 120VAC, 3600W at 2400VAC