Menu Search
OUELLET #KIT-OCP-TB6

Adjustable Thermostat, 240VAC, 25A, 1P

SKU # 62526211374 Manufacturer Series: Series OCP
Type: Adjustable Thermostat
Application: For Ocp Series Kickspace Heater
Cover Finish: Epoxy/Polyester Powder Paint
Poles: 1P
Voltage: 240V AC
Amps: 25A
Control Action: Automatic Reset

Additional Info: Adjustable Thermostat