Menu Search
OUELLET #OTH2750-GT

Electronic Thermostat, 120, 208/240VAC, 0.5-11.5A, 5 to 30 deg C, Celsius or Fahrenheit Scale

SKU # 62526234772 Manufacturer Series: OTH
Type: Electronic Thermostat
Voltage: 120, 208/240V AC
Amps: 0.5-11.5A
Scale: Celsius or Fahrenheit
Temperature Range: 41° to 86°F (5° to 30°C)
Color: White

Additional Info: Mode: Present and Away, Installation: 2-Wire Thermostat, Programming Available Up to 6 Periods a Day, LED Display