Menu Search
OUELLET #TH5220D1003

Electronic Thermostat, 20-30VAC, 0.5A, 40 to 90 deg F, Fahrenheit Scale

SKU # 62526242163 Manufacturer Series: TH5000
Type: Electronic Thermostat
Voltage: 20-30V AC
Amps: 0.5A
Scale: Fahrenheit
Temperature Range: 40° to 90°F
Color: White

Additional Info: Digital Display