Menu Search
OUELLET ELECTRIC HEATING #OTH4000P

Line Voltage Electronic Wall Thermostat, Traditional, Square

SKU # 62526241317 Manufacturer Series: OTH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Line Voltage Electronic Wall Thermostat
Cover Type: Traditional, Square
Cover Finish: White
Voltage: 120/208/240V AC
Amps: 16.7A
Switch: SPST
Scale: Celsius or Fahrenheit
Temperature Range: 40° to 85°F (5° to 30°C)

Additional Info: Programmable: 7day, 4 Time Periods/Day, 2 Temp Settings. Daylight Saving. 8 hr Time/date Memory, LED Night Light Mode