Menu Search
OUELLET #OTH4000P-A

Line Voltage Thermostat, 41° to 86°F, 16.7 A, White

SKU # 62526277167 Manufacturer Series: OTH4000P
Type: Programmable Electronic Thermostat
Application: Baseboard Heater, Radiant Ceiling, Convector and Fan-Forced Convector
Voltage: 120/208/240V AC 50/60Hz
Amps: 16.7A
Scale: Fahrenheit/Celsius
Temperature Range: 41° to 86°F
Color: White
Display: LED Backlit