Menu Search
Thermostats Line Voltage Wall Thermostat, Classic, Rectangular

OUELLET ELECTRIC HEATING #T498A1927

Line Voltage Wall Thermostat, Classic, Rectangular

SKU #62526221845
Manufacturer Series: T498
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Line Voltage Wall Thermostat
Cover Type: Classic, Rectangular
Cover Finish: White
Voltage: 120/240/277V AC
Amps: 22/22/19A
Switch: SPST
Scale: Celsius
Temperature Range: 5° to 27°C

Thermostats: Type - Line Voltage Wall Thermostat; Cover Type - Classic, Rectangular; Cover Finish - White; Voltage - 120/240/277VAC; Amps - 22/22/19A; Switch - SPST; Scale - Celsius; Temperature Range - 5-27 degC; Manufacturer Series - T498