(0)

OUELLET ELECTRIC HEATING #OTL102C

Line Voltage Wall Thermostat, Euro, Rectangular

SKU: 62526231095
Manufacturer Series: OTL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Line Voltage Wall Thermostat
Cover Type: Euro, Rectangular
Cover Finish: White
Voltage: 240/277V AC
Amps: 22/19A
Switch: DPST
Scale: Celsius
Temperature Range: 5° to 27°C
Description
Thermostats: Type - Line Voltage Wall Thermostat; Cover Type - Euro, Rectangular; Cover Finish - White; Voltage - 240/277VAC; Amps - 22/19A; Switch - DPST; Scale - Celsius; Temperature Range - 5-27 degC; Manufacturer Series - OTL