Menu Search

OUELLET ELECTRIC HEATING #TH115-AF-024T/U

Low Voltage Programmable Thermostat, 24VAC, 0.5A, 40 to 86 deg F, Fahrenheit Scale

SKU: 62526235942
Manufacturer Series: TH115
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Low Voltage Programmable Thermostat
Application: Radiant Floor Heating Systems
Voltage: 24V AC
Amps: 0.5A
Scale: Fahrenheit
Temperature Range: 40° to 86°F
Color: White
Description
Thermostats: Type - Low Voltage Programmable Thermostat; Application - Radiant Floor Heating Systems; Voltage - 24VAC; Amps - 0.5A; Scale - Fahrenheit; Temperature Range - 40 to 86 deg F ; Color - White; Additional Information - Programming: 7-day, 4 Time Periods/Day, Vertical Mount, Sensor Element: Thermistor; Manufacturer Series - TH115
Additional Info: Programming: 7-day, 4 Time Periods/Day, Vertical Mount, Sensor Element: Thermistor