Menu Search
OUELLET ELECTRIC HEATING #OTL221

Mechanical Line Voltage Thermostat, 41° to 90°F (5° to 32°C)

SKU # 62526277095
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Line Voltage Thermostat
Application: Electrical Heating Systems
Cover Type: Vented
Wiring: Hardwired
Poles: 1
Voltage: 120/208/240/277V AC
Amps: 22 A
Switch: SPST
Scale: Fahrenheit/Celsius
Temperature Range: 41° to 90°F (5° to 32°C)
Color: White