Menu Search
OUELLET #OTH770-GA

Non-Programmable Electronic Thermostat, 5 to 40 deg C, 15A

SKU # 62526236559
Type: Floor Heating Non-Programmable Electronic Thermostat
Wiring: 4W
Cover Finish: White
Poles: 2P
Voltage: 120/208/240V
Amps: 15A
Switch: On/Standby
Scale: Celsius or Fahrenheit
Temperature Range: 5 to 40 deg C
Color: White
Display: 0 to 60 deg C (F mode), 0 to 50 deg C ( AF mode)