Menu Search
OUELLET #OCEBMH-TH-BL

Replacement Kit, 240/208VAC, 24V Relay, White

SKU # 62526246213
Type: Thermostat Replacement Kit
Application: For Oce Series Heaters
Cover Finish: Epoxy/Polyester Powder Paint
Voltage: 240/208V AC
Color: White
Operation: 24V Relay
Control Action: Automatic Reset

OUE OCEBMH-TH-BL THERMOSTAT