Menu Search
OUELLET ELECTRIC HEATING #TR1310-120/240GA

Slave Unit, 120/208/240VAC, 15A, -4 to 122 deg F

SKU # 62526200062 Manufacturer Series: TR1310
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non Programmable Thermostat
Application: Floor Heating System
Voltage: 120/208/240V AC
Amps: 15A
Temperature Range: -4° to +122°F (-20° to +50°C)

Thermostats: Type - Non Programmable Thermostat; Application - Floor Heating System; Voltage - 120/208/240VAC; Amps - 15A; Temperature Range - -4 to 122 deg F (-20 to 50 deg C); Additional Information - Protection: Class A, GFCI 5 mA, Dimensions: 4.93 in. H x 2.81 in. W x 0.93 in. D; Manufacturer Series - TR1310

Additional Info: Protection: Class A, GFCI 5 mA, Dimensions: 4.93 in. H x 2.81 in. W x 0.93 in. D