Menu Search
OUELLET #KIT-OVS-TB26

Thermostat, 347V, 1P, Epoxy/Polyester Powder Paint

SKU # 62526212235 Manufacturer Series: OVS
Type: Thermostat
Application: Entrance Way, Kitchen, Bathroom, Family Room and Basement
Cover Finish: Epoxy/Polyester Powder Paint
Poles: 1P
Voltage: 347V
Color: White, Almond

Additional Info: Adjustable Thermostat