Menu Search
OUELLET #OAS05036T

Thermostat, 600VAC, 13 deg C, Celsius or Fahrenheit Scale

SKU # 62526210657 Manufacturer Series: OAS
Type: Thermostat
Application: Suspended Unit Heater
Voltage: 600V AC
Scale: Celsius or Fahrenheit
Temperature Range: 23°F (13°C)
Color: Almond

Additional Info: Phase: 3 or 1, 700 cfm, 5 kW