Menu Search
Thermostats Thermostat, Electronic, Non-Programmable

OUELLET ELECTRIC HEATING #OTH2750

Thermostat, Electronic, Non-Programmable

SKU #62526241315
Manufacturer Series: OTH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Electronic Non-Programmable Thermostat
Application: Baseboard Heater, Radiant Ceiling, Convector and Fan-Forced Convector
Voltage: 120/208/240V AC
Scale: Celsius or Fahrenheit
Temperature Range: 41° to 86°F (5° to 30°C)
Color: White

Thermostats: Type - Electronic Non-Programmable Thermostat; Application - Baseboard Heater, Radiant Ceiling, Convector and Fan-Forced Convector; Voltage - 120/208/240VAC; Scale - Celsius or Fahrenheit; Temperature Range - 41 to 86 deg F (5 to 30 deg C); Color - White; Additional Information - 2750 W; Manufacturer Series - OTH

Additional Info: 2750 W