Menu Search
NVENT RAYCHEM #910E1FWLSSR2

Controller, Heat Trace, 2 Pole, -40 to 140 deg F

SKU # 71562999928 Manufacturer Series: 910
Type: Ambient Sensing Thermostat
Application: Heat Tracing Systems
Poles: 2P
Voltage: 100-277V AC
Amps: 30A
Switch: SPST
Scale: Celsius or Fahrenheit
Temperature Range: -40° to +140°F (-40° to +60°C)

Thermostats: Type - Ambient Sensing Thermostat; Application - Heat Tracing Systems; Poles - 2P; Voltage - 100-277VAC; Amps - 30A; Switch - SPST; Scale - Celsius or Fahrenheit; Temperature Range - -40 to 140 deg F (-40 to 60 deg C); Manufacturer Series - 910