You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PENTAIR THERMAL #ECW-GF

DigiTrace Electronic Thermostat, 2P, 100-277VAC, 30A, -40 to 140 deg F

SKU # 71562900728
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Programmable Thermostat
Application: Pipe Freeze Protection, Flow Maintenance, Freezer Frost Heave, Floor Heating and Snow Melting
Poles: 2P
Voltage: 100-277V AC
Amps: 30A
Scale: Fahrenheit/Celsius
Temperature Range: -40° to +140°F (-40° to +60°C)

The Raychem ECW-GF electronic thermostat provides accurate temperature control with integrated 30-mA ground-fault protection. The ECW-GF is ideal for pipe freeze protection, flow maintenance, freezer frost heave and floor heating applications. The ECW-GF is housed in a NEMA 4X enclosure designed to be wall mounted or installed on a pipe with the optional Raychem FTC-PSK pipe stand kit. The thermostat includes a digital display that shows the measured temperature, set point temperature and alarm conditions (temperature sensor failure, high or low temperature and ground-fault) if detected. Alarm conditions can be indicated via a Form C dry contact connected to a building management system.

Additional Info: Material: Fiberglass Reinforced Polyester Plastic, Relative Humidity: 0 to 90 Percent, Non Condensing, Protection: NEMA 4X