Menu Search
NVENT RAYCHEM #AMC-1B

Line Sensing Thermostat, Knob, 120/240/480V, 22A, 1.1 to 6.7 deg C

SKU # 71562900720
Type: Line Sensing Thermostat
Application: Heat Tracing Systems
Cover Type: Knob
Voltage: 120/240/480V
Amps: 22A
Switch: SPDT
Temperature Range: 2 to 12°F (1.1 to 6.7°C)

The Raychem AMC-1B line-sensing thermostat is designed to control heat-tracing systems in nonhazardous locations. The AMC-1B senses pipe or tank wall temperatures and can be used to control a single heat-tracing circuit or as a pilot control of a contactor switching multiple heat-tracing circuits. It can also be used to indicate low-temperature or high-temperature alarm conditions.

Additional Info: Enclosure: Polyurethane-Coated Cast Aluminum Housing, Stainless Steel Hardware NEMA 4X , For Hazardous Locations, Set Point Range: 25 to 325 deg F (-4 to 163 deg C)