Menu Search
NVENT RAYCHEM #15QTVR1-CT

DigiTrace module, Control, 100/277VAC, 30A, -40 to 140 deg F

SKU # 71562999979
Type: Ambient Sensing Thermostat
Application: Heat Tracing Systems
Voltage: 100-277V AC
Amps: 30A
Temperature Range: -40° to +140°F (-40° to +60°C)

Thermostats: Type - Ambient Sensing Thermostat; Application - Heat Tracing Systems; Voltage - 100-277VAC; Amps - 30A; Temperature Range - -40 to 140 deg F (-40 to 60 deg C); Additional Information - Enclosure: NEMA 4X; Manufacturer Series - DigiTrace